Deck Control Valve in Polished Chrome

Part #F3500  |  Item #1196173  |  Manufacturer Part #3500

$ 179.00 EACH

Color/Finish:
Polished Chrome

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Part Type: Control Valve

Lead Law Compliant: Yes

Material: Brass