Gooseneck Spring for Pre-Rinse

You last purchased this on
 
Fisher

Gooseneck Spring for Pre-Rinse

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fisher

Gooseneck Spring for Pre-Rinse

  • Fast #
  • Part #F29246000
  • Item #1244406
  • Manufacturer Part #2924-6000
3.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Material:
Brass
Spout Type:
Gooseneck