M-97 8 in. Coil Valve Box

Part #FM978  |  Item #4470033  |  Manufacturer Part #M97-8

$ 646.50 EACH

Diameter:

8 in

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Standard 8" coils allows user to search for buried objects
  • Push button tuning makes for quick and easy location of valve and curb boxes by allowing you to set the sensitivity threshold
  • Listen to the increase in tone or watch the analog meter to find a target valve box
  • Two year manufacturer warranty
  • Balanced ergonomic handle to reduce fatigue
  • Only two knobs and a push button for simple operation
  • Ground effect rejection VLF (very low frequency) eliminates false responses from wet ground foliage, pavement or mineralized ground
  • Offers normal and high sensitivity modes, normal mode searches for larger objects such as manhole covers, valve boxes and pedestals while high mode allows increased sensitivity for locating deeper and smaller objects
  • Detects all metals
  • Shaft length adjusts between 38" and 50" to suit operator’s height

Documents

Specifications

Application: Detection

Battery Size: 9V

Battery Type: Alkaline

Collection: M-97

Diameter: 8 in

Handle Type: Ergonomic

Material: [Aluminum, Plastic]

Power Source: Battery

Tool Type: Metal Detector

Waterworks Application: Safety

Weight: 3-3/10