Coil Metal Detector 11 in.

You last purchased this on
 
Fisher

M-97 Coil Metal Detector 11 in.

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fisher

M-97 Coil Metal Detector 11 in.

  • Fast #
  • Part #FM9711
  • Item #2336390
  • Manufacturer Part #M97-11
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Push button tuning makes for quick and easy location of valve and curb boxes by allowing you to set the sensitivity threshold
  • Listen to the increase in tone or watch the analog meter to find a target valve box
  • Larger 11" coils allow wider depth scan
  • Offers normal and high sensitivity modes, normal mode searches for larger objects such as manhole covers, valve boxes and pedestals while high mode allows increased sensitivity for locating deeper and smaller objects
  • Only two knobs and a push button for simple operation
  • Ground effect rejection VLF (very low frequency) eliminates false responses from wet ground foliage, pavement or mineralized ground
  • Balanced ergonomic handle to reduce fatigue
  • Two year manufacturer warranty
  • Shaft length adjusts between 38" and 50" to suit operator’s height
  • Detects all metals
  • Requires Certification

Documents

Recommended Accessories


Specifications

Application:
Metal Detector
Average Life:
30 h
Battery Size:
9V
Battery Type:
Alkaline
Brand Model Compatibility:
3M™
Case Included:
No
Collection:
M-97
Diameter:
11 in
Handle Type:
Ergonomic
Length:
50 in
Material:
Aluminum, Brass
Package Quantity:
Case of 50
Power Source:
Battery
Product Type:
Metal Detector
Size:
11 in
Temperature Range:
-4 to 158 Deg F
Tool Type:
Coil
Waterworks Application:
Locate
Weight:
3.9 lb