Fisher NPS Brass Locknut

F6502100

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Clean Bagged
No
End Connection 1
NPS
End Connections
NPS
Fitting Size 1
1 in
Fitting Sizes
1 in
Fitting Type
Straight
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday