25 in. 13.5 cu. ft. Counter Depth and Bottom Mount Freezer Refrigerator in Stainless Steel
Series 5 25 in. 13.5 cu. ft. Counter Depth and Bottom Mount Freezer Refrigerator in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Active Smart™ helps keep food fresher for longer
- Brushed metal handles
- Bottom freezer
Specifications
- ADA Compliant:
- No
- AMP:
- 3.5
- Adjustable Shelves:
- Yes
- Application:
- Residential
- CEC Compliant:
- For Sale in CA
- Capacity:
- 13.4 cu ft
- Collection:
- Series 5
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Touch Screen
- Depth:
- 27-3/8 in
- ETL Listed:
- No
- Energy Star Compliant:
- No
- Freezer Capacity (Cu Ft):
- 3.9 cu ft
- Handle Included:
- Yes
- Handle Material:
- Stainless Steel
- Hardware Included:
- Yes
- Height:
- 67-1/2 in
- Indoor Outdoor:
- Indoor
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- LED Light:
- Yes
- Length:
- 27-3/8 in
- Material:
- Stainless Steel
- Number of Handles:
- Two Handle
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 9.5 cu ft
- Refrigerator Type:
- Bottom Mount Freezer
- Rust Resistant:
- Yes
- Shape:
- Rectangular
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 110/120V
- WIFI Enabled:
- No
- Watts:
- 240 W
- Weight:
- 184 lb
- Width:
- 25 in