ActiveSmart™ 31-1/8 in. 17.5 cu. ft. Counter Depth and Bottom Mount Freezer Refrigerator in Stainless Steel

Part #FRF170BLPX6  |  Item #7274561  |  Manufacturer Part #RF170BLPX6

$ 1,849.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Fresher Food for Longer
  • ActiveSmart™ Foodcare helps keep your food fresher for longer by constantly monitoring your refrigerator and adapting to maintain a controlled environment and optimum temperature

Green

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Capacity: 17.5 cu ft

Collection: ActiveSmart™

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 27-3/8 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 5.2 cu ft

Green: Energy Star, Yes

Handle Material: Plastic

Height: 67-3/4 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 12.3 cu ft

Refrigerator Type: Bottom Mount Freezer, Counter Depth

UL Listed: No

Width: 31-1/8 in