*CVR* 17.6CU FT COUNTER DEPTH I&W SS RECESSED HDL FLAT DOOR RH
ActiveSmart™ *CVR* 17.6CU FT COUNTER DEPTH I&W SS RECESSED HDL FLAT DOOR RH
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Capacity:
- 17.6 cu ft
- Collection:
- ActiveSmart™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Digital
- Depth:
- 27-7/8 in
- Energy Star Compliant:
- Yes
- Freezer Capacity (Cu Ft):
- 5.2 cu ft
- Green Product:
- Yes, Energy Star
- Height:
- 67-3/4 in
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Number of Shelves:
- 4
- Power Source:
- Electric
- Refrigerator Capacity (Cu Ft):
- 12.3 cu ft
- Refrigerator Type:
- Counter Depth, Bottom Mount Freezer
- UL Listed:
- No
- Volts:
- 120V
- Width:
- 31-1/8 in