ActiveSmart® 31-3/32 x 67-1/2 in. 17.1 cf Freestanding Counter Depth Bottom Freezer Refrigerator with Right Hinge Flat Door in Stainless Steel

Part #FRF170WDRUX5N  |  Item #7539757  |  Manufacturer Part #RF170WDRUX5 N

$ 2,599.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Documents

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Collection: ActiveSmart®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Digital

Depth: 28-3/4 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 4.8 cu ft

Green: [Yes, Energy Star]

Height: 67-1/2 in

Installation Type: Freestanding

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 12.3 cu ft

Refrigerator Type: Counter Depth

UL Listed: No

Volts: 120V

Weight: 245

Width: 31-3/32 in