ActiveSmart® 67-3/4 x 25 in. 13.4 cf Counter Depth Bottom Mount Freezer Refrigerator in Stainless Steel

Part #FRF135BLPJX6  |  Item #7390195  |  Manufacturer Part #RF135BLPJX6

$ 1,799.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Collection: ActiveSmart®

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 27-3/8 in

ETL Listed: No

Energy Star Compliant: No

Freezer Capacity Cu ft : 3.9 cu ft

Height: 67-3/4 in

Installation Type: Counter Depth

Interior Light: Yes

Power Source: Electric

Refrigerator Capacity Cu Ft : 9.5 cu ft

Refrigerator Type: Bottom Mount Freezer

UL Listed: No

Weight: 300

Width: 25 in