84 in. 7.8 cu. ft. Freezer in Panel Ready

You last purchased this on
 
Fisher & Paykel

ActiveSmart™ 84 in. 7.8 cu. ft. Freezer in Panel Ready

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fisher & Paykel

ActiveSmart™ 84 in. 7.8 cu. ft. Freezer in Panel Ready

  • Fast #
  • Part #FRS1884FRJ1
  • Item #7635366
  • Manufacturer Part #RS1884FRJ1
3.3 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Panel Ready Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Two separate Variable Temperature Zones: each with Freeze, Soft Freeze or Deep Frees
  • Internal ice maker with boost for busy times
  • Active Smart™ technology helps keep food fresher for longer by constantly maintaining the ideal temperature
  • Integrated Column Refrigeration gives you the freedom to mix and match. Different sized Column Fridges and Freezers can be installed separately or paired. Finish them with our stainless steel door panels or customize to match your own kitchen cabinetry
  • Food is stored in two separate zones. You have the choice of three food modes: Freeze -7°F to 7°F, Soft Freeze 14°F to 18°F and Deep Freeze is fixed at -13°F
  • Customize with your own kitchen cabinetry or purchase our stainless steel door panel accessory
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
10
Adjustable Shelves:
Yes
Automatic Shut-Off:
No
Capacity:
7.8 cu ft
Collection:
ActiveSmart™
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Control Type:
Touch
Depth:
24 in
Dishwasher Safe:
No
Display Type:
Digital
Disposable:
No
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
7.8 cu ft
Green Product:
Yes, Energy Star
Hardware Included:
Yes
Height:
84 in
Installation Type:
Freestanding
LED Light:
Yes
Length:
84 in
Light Bulb Type:
LED
Maximum Capacity:
7.8 cu ft
Number of Shelves:
9
Power Source:
Electric
Product Type:
Column
Refrigerator Type:
French Door
Self Clean:
No
Smart Home Enabled:
No
UL Listed:
No
Volts:
115V
Width:
17-3/4 in