Fisher & Paykel Appliances 11.7 cf Built-In Panel Ready French Door Refrigerator

FRS36A72J1

Manufacturer Part #: RS36A72J1

Refrigerator Capacity Cu Ft

11.7 cu ft

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

  • Fresher Food for Longer
  • ActiveSmart™ Foodcare helps keep your food fresher for longer by constantly monitoring your refrigerator and adapting to maintain a controlled environment and optimum temperature

SPECIFICATIONS

ADA Compliant
No
AMP
10
CEC Compliant
For Sale in CA
Depth
23-3/4 in
Freezer Capacity Cu ft
5.1 cu ft
Height
71-27/32 in
Interior Light
No
Lead Law Compliant
Yes
Power Source
Electric
Refrigerator Capacity Cu Ft
11.7 cu ft
UL Listed
No
Volts
115V
Width
35-1/32 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday