Fisher & Paykel Appliances

31-3/32 in. 17.6 cf Bottom Mount Freezer Refrigerator with Ice Maker in Stainless Steel

Part #FE522BLXU4  |  Manufacturer Part #E522BLXU4

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Green

Lead Law Compliant

Specifications

ADA Compliant: No

AMP: 15

CEC Compliant: For Sale in CA

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 29 in

Energy Star Compliant: Yes

Freezer Capacity Cu ft : 5.2 cu ft

Green: [Yes, Energy Star]

Height: 67-1/8 in

Interior Light: Yes

Lead Law Compliant: Yes

Refrigerator Capacity Cu Ft : 17.6 cu ft

Refrigerator Type: Bottom Mount Freezer

Volts: 120V

Width: 31-3/32 in