Fisher & Paykel Appliances 32-5/8 in. 17.5 cf Bottom Mount Refrigerator with Ice Maker and Water in Stainless Steel

FRF175WDRX1

Manufacturer Part #: RF175WDRX1

Color/Finish

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
To see pricing and availability for this product, Create an Account.
Already a customer? Login

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
AMP
15
CEC Compliant
For Sale in CA
Depth
28-1/2 in
Freezer Capacity Cu ft
5.1 cu ft
Green
Energy Star, Yes
Height
69-7/8 in
Interior Light
Yes
Lead Law Compliant
Yes
Refrigerator Capacity Cu Ft
17.5 cu ft
Refrigerator Type
Bottom Mount Freezer
Volts
120V
Width
32-5/8 in

 
 
  • Need Help?

    888-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday