Fisher & Paykel Appliances

33-11/16 in. 3.1 cf Built-In Iridescent Undercounter Cool Drawer Refrigerator in Stainless Steel

Part #FRB36S25MKIW  |  Manufacturer Part #RB36S25MKIW

Refrigerator Type:

Undercounter
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Freezer Mode
  • Ideal for general frozen food storage with the added flexibility of three freezer functions - bottle chill, fast freeze and deep freeze
  • Freezer Mode is set at 0°F for longer term storage for frozen items
  • Freeze Store Chill
  • The DCS CoolDrawer™ multi-temperature drawer has been designed to change from refrigerator to freezer at the touch of a button

Lead Law Compliant

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Capacity: 3.1 cu ft

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Depth: 21-15/16 in

Height: 25-3/16 in

Installation Type: Built-in

Interior Light: Yes

Lead Law Compliant: Yes

Power Source: Electric

Refrigerator Type: Undercounter

Width: 33-11/16 in