Fisher & Paykel Appliances

DishDrawer™ 23-13/16 in. Tall Double Drawer Dishwasher in Brushed Stainless Steel

Part #FDD24SUT7  |  Manufacturer Part #DD24SUT7

Color/Finish:
Brushed Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

AMP: 15

Collection: DishDrawer™

Color Finish: Brushed Stainless Steel

Color Finish Category: Stainless Steel

Depth: 22-11/16 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Height: 17-7/8 in

Lead Law Compliant: Yes

Power Source: Electric

WaterSense Labeled: No

Width: 23-13/16 in