Fisher & Paykel Appliances

Door Panel Kit in Stainless Steel

Part #FRD3672CUUB  |  Manufacturer Part #RD3672CU UB

Color/Finish:
Stainless Steel

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Brand Model Compatibility: RS36A72UC1 Refrigerator

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

NSF Certified: No

Product Type: Door Panel Kit

Size: 36 in

UL Listed: No

Weight: 85