DishDrawer™ 23-9/16 in. 7 Place Settings Dishwasher in Panel Ready

Part #FDD24SHTI9N  |  Item #7390247  |  Manufacturer Part #DD24SHTI9 N

$ 999.00 EACH

Color/Finish:
Panel Ready

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Documents

Specifications

ADA Compliant: Yes

AMP: [15, 5]

Capacity: 7 Place Settings

Collection: DishDrawer™

Color Finish: Panel Ready

Color Finish Category: Neutrals

Decibel Rating dB : 44 dB

Depth: 22-1/2 in

Energy Star Compliant: Yes

Green: [Yes, Energy Star]

Handle Type: Integrated

Height: 17-7/8 in

Interior Light: No

NSF Certified: No

Number of Settings: 7

Power Source: Electric

Smart Home Enabled: No

UL Listed: No

Volts: 120V

WaterSense Labeled: No

Width: 23-9/16 in