23-9/16 in. 7 Place Settings Dishwasher in Panel Ready
DishDrawer™ 23-9/16 in. 7 Place Settings Dishwasher in Panel Ready
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Six wash programs, as well as additional Quick wash, Sanitize and Extra Dry options
- Customize with your own kitchen cabinetry or purchase our stainless steel door panel accessory
- Knock to pause function is perfect if you miss a dish
- American Disabilities Act (ADA) compliant, this can be installed at an accessible height for loading and unloading
Specifications
- ADA Compliant:
- No
- AMP:
- 15
- Application:
- Residential
- Average Life:
- 2 yr
- CE Approved:
- Yes
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7 Place Settings
- Collection:
- DishDrawer™
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Panel Ready
- Decibel Rating (dB):
- 44 dB
- Depth:
- 22-1/2 in
- Dishwasher Safe:
- Yes
- Disposable:
- Yes
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Handle Included:
- Yes
- Handle Material:
- Stainless Steel
- Handle Type:
- Integrated
- Height:
- 16-1/8 in
- Indoor Outdoor:
- Indoor
- Interior Light:
- No
- Length:
- 22-1/2 in
- NSF Certified:
- No
- Number of Cycles:
- 15
- Number of Doors:
- 1
- Number of Handles:
- Single Handle
- Number of Settings:
- 7
- Power Source:
- Electric
- Size:
- 24 in
- Smart Home Enabled:
- No
- UL Listed:
- No
- Volts:
- 120V
- WIFI Enabled:
- No
- WaterSense Labeled:
- No
- Watts:
- 600 W
- Weight:
- 63.8 lb
- Width:
- 23-9/16 in