29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Stainless Steel

You last purchased this on
 
Fisher & Paykel

Series 7 29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Stainless Steel

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fisher & Paykel

Series 7 29-7/8 in. Electric 4-Burner Smoothtop Freestanding Range in Stainless Steel

  • Fast #
  • Part #FOR30SDE6X1
  • Item #7539810
  • Manufacturer Part #OR30SDE6X1
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Stainless Steel Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • The surface around your cookware stays cool when you cook – preventing baked-on spills and making cleaning up a breeze. The durable ceramic cooktop surface just needs a quick wipe after use to maintain its good looks.
  • Professional performance is delivered by eight oven functions - perfect for any culinary requirements. The ceramic glass cooktop with high-speed ribbon elements delivers fast heat when you need it and there is also a gentle heat setting for slow, continuous simmering
  • Aerotech™ convection system circulates air providing even heat distribution - eliminating hot spots and making multi-shelf cooking ideal
  • Warming drawer keeps foods hot and ready to serve
  • Cleans the oven cavity without the need for scrubbing
  • The classic dial controls make this range extremely easy to use
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
50
Automatic Shut-Off:
No
Burner Type:
Smoothtop
Capacity:
3.5 cu ft
Collection:
Series 7
Color Finish Category:
Stainless Steel
Color Finish Name:
Stainless Steel
Control Type:
Dial
Depth:
25-1/4 in
Dishwasher Safe:
Yes
ETL Listed:
No
Handle Included:
Yes
Handle Material:
Stainless Steel
Handle Type:
Towel Bar
Hardware Included:
Yes
Height:
37-5/8 in
Ignition System:
Intermittent Pilot
Installation Type:
Freestanding
Interior Light:
Yes
Length:
25-1/4 in
Material:
Stainless Steel, Glass
Number of Burners:
4
Number of Doors:
1
Number of Elements:
4
Number of Shelves:
2
Power Source:
Electric
Self Clean:
Yes
Smart Home Enabled:
No
UL Listed:
No
Volts:
120/208V, 120/240V
Watts:
11540 W
Weight:
229.5 lb
Width:
29-7/8 in