Series 7 35-7/8 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel

Part #FOR36SCG4X1  |  Item #7539755  |  Manufacturer Part #OR36SCG4X1

$ 5,199.00 EACH

Color/Finish:
Stainless Steel

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

AMP: 15

BTU: 18000

Burner Type: Sealed

Capacity: 4.9 cu ft

Collection: Series 7

Color Finish: Stainless Steel

Color Finish Category: Stainless Steel

Control Type: Turn Knob

Depth: 25-1/4 in

ETL Listed: No

Fuel Type: Natural Gas

Handle Material: Stainless Steel

Height: 37-1/4 in

Ignition System: Electric Ignition

Installation Type: Freestanding

Interior Light: Yes

MBH: 18

Maximum Capacity: 4.9 cu ft

Number Of Burners: 5

Power Source: Gas

Self Clean: No

Smart Home Enabled: No

UL Listed: No

Volts: 240V

Width: 35-7/8 in