35-7/8 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
Series 7 35-7/8 in. Gas 5-Burner Sealed Freestanding Range in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- The large4.7 cu. ft capacity for this range gives you plenty of space to cook multiple dishes at the same time
- Precise cooktop controls let you sear or stir fry over instant, powerful heat. Use the high burner power or simmer a delicate sauce using the gentlest of heats
- This range has been carefully crafted in every detail from performance to durability using quality materials including the balanced soft-close door, rounded hob rail and glowing halo dials
- Clean your oven the way you want
- Warming drawer keeps your food hot and ready to serve
- Accurate electronically-controlled oven heat gives you better results in the kitchen
- With its durable surface, your cooktop simply needs a quick wipe after cooking to keep it looking good as new for years to come
- Aerotech™ convection system circulates air providing even heat distribution - eliminating hot spots and making multi-shelf cooking ideal
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 30
- Automatic Shut-Off:
- No
- BTU:
- 18000
- Burner Type:
- Sealed
- Capacity:
- 4.9 cu ft
- Collection:
- Series 7
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Control Type:
- Dial
- Depth:
- 25-1/4 in
- Dishwasher Safe:
- Yes
- ETL Listed:
- No
- Fuel Type:
- Natural Gas
- Handle Included:
- Yes
- Handle Material:
- Stainless Steel
- Hardware Included:
- Yes
- Height:
- 37-5/8 in
- Ignition System:
- Intermittent Pilot
- Installation Type:
- Freestanding
- Interior Light:
- Yes
- Length:
- 25-1/4 in
- MBH:
- 18
- Material:
- Stainless Steel, Glass
- Maximum Capacity:
- 4.9 cu ft
- Number of Burners:
- 5
- Number of Lights:
- 4
- Number of Shelves:
- 2
- Power Source:
- Gas
- Self Clean:
- Yes
- Smart Home Enabled:
- No
- UL Listed:
- Yes
- Volts:
- 120/208V, 120/240V
- Watts:
- 5300 W
- Weight:
- 272.7 lb
- Width:
- 35-7/8 in