17-3/4 in. 7.8 cf Built-in Integrated Column Freezer in Panel Ready

You last purchased this on
 
Fisher & Paykel

Series 9 17-3/4 in. 7.8 cf Built-in Integrated Column Freezer in Panel Ready

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fisher & Paykel

Series 9 17-3/4 in. 7.8 cf Built-in Integrated Column Freezer in Panel Ready

  • Fast #
  • Part #FRS1884FLJ1
  • Item #7635260
  • Manufacturer Part #RS1884FLJ1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Panel Ready Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Our Energy Star-certified Active Smart™ Refrigerators & Freezers adapt to daily use by cooling and defrosting only when needed. This means your refrigerator uses the energy it needs without compromising on food care
  • Food is stored in two separate zones. You have the choice of three food modes: Freeze -7°F to 7°F, Soft Freeze 14°F to 18°F and Deep Freeze is fixed at -13°F
  • Requires Certification

Specifications

ADA Compliant:
No
AMP:
10
Adjustable Shelves:
Yes
Application:
Residential
Collection:
Series 9
Color Finish Category:
Neutrals
Color Finish Name:
Panel Ready
Depth:
24 in
Energy Star Compliant:
Yes
Freezer Capacity (Cu Ft):
7.8 cu ft
Green Product:
Yes, Energy Star
Handle Included:
Yes
Handle Material:
Stainless Steel
Hardware Included:
Yes
Height:
84 in
Indoor Outdoor:
Indoor
Installation Type:
Built-in
Interior Light:
Yes
LED Light:
Yes
Length:
24 in
Number of Handles:
Single Handle
Number of Shelves:
4
Power Source:
Electric
Rust Resistant:
Yes
Shape:
Rectangular
Temperature Range:
14 to 18 Deg F
UL Listed:
No
Volts:
115V
WIFI Enabled:
No
Watts:
206 W
Weight:
260.145 lb
Width:
17-3/4 in