Single Handle Water Filter Faucet in Stainless Steel
Single Handle Water Filter Faucet in Stainless Steel
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Designed with the commercial kitchen operator in mind the Fisher glass filler is second to none
- Fisher glass fillers have acquired an outstanding reputation over the years as the foremost in quality without equal
- Consistent performance, reliability and overall value have helped make Fisher glass fillers an industry standard
- Easily control the flow of water, giving you the exact amount you need to fill pitchers, tumblers, or glasses
- 10? riser
- Easily pour water and keep glasses filled at your beverage serving station
- Fisher glass fillers feature high quality construction, great looks, and simplicity of design for long service life
-
Lead Law Compliant
Documents
Specifications
- ANSI:
- ANSI A112.18.1
- Application:
- Commercial
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection:
- NPT
- Faucet Connection Size:
- 3/8 in
- Faucet Material:
- Stainless Steel
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Glass Filler
- Flow Rate:
- 2.2 gpm
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- NSF:
- NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - Maximum:
- 200 psi
- Spout Type:
- High Arc
- Trim Only:
- No