Riser in Stainless Steel
Riser in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Faucet Connection Size:
- 3/8 in
- Faucet Part Type:
- Riser
- Fitting Size 1:
- 3/8 in
- Fitting Sizes:
- 3/8 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF:
- NSF 61-9
- NSF Certified:
- Yes