Rotary Waste Valve with Flat Strainer in Polished Chrome

You last purchased this on
 
Fisher

DrainKing™ Rotary Waste Valve with Flat Strainer in Polished Chrome

  • Fast #
  • Part #F22438
  • Item #1605484
  • Manufacturer Part #22438
4.5 out of 5 Customer Rating
This product requires certification to purchase.
Brand image
You last purchased this on
 
Fisher

DrainKing™ Rotary Waste Valve with Flat Strainer in Polished Chrome

This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Stainless steel ball
  • Cast red brass body
  • Dual teflon seals
  • 1/4 turn fully opens and closes valve
  • Industry standard "sealing" angle-fits flush to standard stainless steel sinks
  • Stainless steel flat strainer
  • "Clear through" opening, no need to disassemble if snaking is required
  • Extra surdy stainless steel clamping ring
  • Supplied with: Alternate slip joint nut & washer
  • End cap w/ gasket (installed)
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.2
CSA Certified:
CSA B125.2
Collection:
DrainKing™
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
MNPT
Fitting Size 1:
2 in
Fitting Sizes:
2 in
Flow Rate:
12 gpm
Grid Drain Material:
Brass
Overflow Included:
Yes
Product Type:
Strainer