Two Handle Wall Mount Food Service Faucet in Polished Chrome
Two Handle Wall Mount Food Service Faucet in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Vacuum breaker
- Brass construction
- Long spout
- 1/2" inlet(s) standard
- Lever handles with color coded identification buttons red for hot, blue for cold
- Integral, two part check stem(s) for the prevention of backflow and lower maintenance
- Designed with large clearances to accommodate large, and sometimes awkward bucket sizes
- Designed to easily fill mop buckets, so you can quickly begin cleaning your businesses floors
- Garden hose
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 8-1/2 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Flow Rate:
- 13.6 gpm
- Handle Type:
- Lever
- Institutional Faucet Type:
- Food Service
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Two Handle