Single Handle Cross Deck Mount Food Service Faucet in Polished Chrome
Single Handle Cross Deck Mount Food Service Faucet in Polished Chrome
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Makes service easier and more sanitary
- Keeps your ice cream spades and dippers clean and ready for use at all times
- Brass construction
- 1/2 in inlet(s) standard
- Dipper well faucet allows to add water at anytime
- Cross handle with 2 color coded identification buttons, red for hot, blue for cold
- Prevent cross-contamination of flavors between orders
- Always have fresh rinse water available to clean and sanitize your spoons after use
-
Lead Law Compliant
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI 372, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Faucet Connection:
- MNPS, NPT
- Faucet Connection Size:
- 3/8 in;1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- Flow Rate:
- 2.1 gpm
- GSA Approved:
- No
- Handle Type:
- Cross
- Height:
- 2-3/4 in
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Food Service
- Lead Law Compliance Level:
- Lead Free and Lead Leaching Compliant
- Lead Law Compliant:
- Yes
- Maximum Deck Thickness:
- 2 in
- NSF:
- NSF 372, NSF 61-9
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - High:
- 60
- Pressure - Maximum:
- 60 psi
- Spout Height:
- 1-1/4 in
- Spout Reach:
- 2-1/4 in
- Temperature Range:
- 40 to 160 Deg F
- UL Listed:
- No
- WaterSense Labeled:
- No
- Weight:
- 0.88 lb