Stereo Headphone for Fisher M97 Metal Detector

You last purchased this on
 
Fisher

1400 Series-XR/iD Stereo Headphone for Fisher M97 Metal Detector

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fisher

1400 Series-XR/iD Stereo Headphone for Fisher M97 Metal Detector

  • Fast #
  • Part #F9720950000
  • Item #4932213
  • Manufacturer Part #9720950000
3.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Great addition to the M-97 locator
  • Stereo headphones for eliminating background noise while locating
  • Requires Certification

Recommended Accessories


Specifications

Application:
Metal Detector
Brand Model Compatibility:
Fisher M-66, M-97 and TW-6
Collection:
1400 Series-XR/iD
Diameter:
3/4 in
End Connections:
Male Stereo Connector
Package Quantity:
Case of 50
Product Type:
Headset
Temperature Range:
-4 to 122 Deg F (-20 to 50 Deg C)
Type:
iD Near Surface Marker
Waterworks Application:
Locate