Swing Spout in Polished Chrome

You last purchased this on
 
Fisher

Swing Spout in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Fisher

Swing Spout in Polished Chrome

  • Fast #
  • Part #F3967
  • Item #1264006
  • Manufacturer Part #3967
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ANSI:
ANSI A112.18.1M
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Mount:
Wall Mount
Faucet Part Type:
Spout
Flow Rate:
2.2 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Brass
NSF Certified:
No
Spout Type:
Swing
Trim Only:
No
WaterSense Labeled:
No