Fisher

Swivel Body Top Outlet in Polished Chrome

Part #F20003304  |  Manufacturer Part #2000-3304

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 2: Swivel

Faucet Part Type: Adapter

Fitting Size 1: 3/8 in

Fitting Size 2: 3/8 in

Fitting Sizes: 3/8 in x 3/8 in

GSA Approved: No

IAPMO Listed: No

Material: Brass

NSF Certified: No