Fisher
Swivel Gooseneck Spout in Polished Chrome
Part #F3968 | Item #1801431 | Manufacturer Part #3968
Product Details
Lead Law Compliant
Specifications
ANSI Specifications: ANSI A112.18.1M
Color Finish: Polished Chrome
Color Finish Category: Chromes
Faucet Mount: Deck Mount
Faucet Part Type: Spout
Flow Rate: 2.2 gpm
Lead Law Compliant: Yes
Material: Brass
NSF Certified: No
Spout Type: Gooseneck
Trim Only: No
WaterSense Labeled: No