Fisher

TW-82 Battery Radio Enabled Cable/Pipe Locator

Part #FTW82HC  |  Item #4933609  |  Manufacturer Part #TW82HC

Call for Pricing EACH

Power Source:

Battery
Packaging Info:
  • Quantity Per 
  • Each:  1
Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

SHIPPING INFORMATION

For additional assistance please call
(571) 510-6916.

Product Details

  • Easy to use with left/right/center displayed as well as signal strength and azimuth indicators that indicate the utility's path relative to your position
  • Full-time, continuous readouts
  • Built-in inductive transmitter and automatic load impedance matching which adjusts output to the provide full rated power over a wide range of utilities and conditions
  • When tracing using a direct (conductive) connection a signal bar graph indicates the signal current applied
  • Current measurement on the receiver works as an aide for distinguishing utilities in close proximity, with the highest current measure on the utility you are connected directly to, regardless of the utility's depth

Specifications

Application: Detection

Battery Size: D

Battery Type: Alkaline

Collection: TW-82

Color Finish: Black

Power Source: Battery

Temperature Range: -4 to 140 Deg F

Tool Type: Cable/Pipe Locator

Watts: 1

Weight: 7.6

Wireless Communication: Radio