Battery Radio Enabled Cable/Pipe Locator
TW-82P Battery Radio Enabled Cable/Pipe Locator
Frequently Purchased Together
Product Details
- Easy to use with left/right/center displayed as well as signal strength and azimuth indicators that indicate the utility's path relative to your position
- Full-time, continuous readouts
- Added capability to passively search for buried electrical cables
- Current measurement on the receiver works as an aide for distinguishing utilities in close proximity, with the highest current measure on the utility you are connected directly to, regardless of the utility's depth
- When tracing using a direct (conductive) connection a signal bar graph indicates the signal current applied
- Built-in inductive transmitter and automatic load impedance matching which adjusts output to the provide full rated power over a wide range of utilities and conditions
Specifications
- Application:
- Detection
- Battery Size:
- D
- Battery Type:
- Alkaline
- Collection:
- TW-82P
- Color Finish Name:
- Black
- Power Source:
- Battery
- Temperature Range:
- -4 to 140 Deg F
- Tool Type:
- Cable/Pipe Locator
- Watts:
- 1 W
- Weight:
- 7.4 lb
- Wireless Communication - FEI:
- Radio