Fisher Water Level Meter

FWLT

Length

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Contact of the electrode assembly with the water surface is indicated by an LED and an audio alert
  • Depth indicated by numbered metal tags securely crimped to the cable at intervals of 5' or every meter on the metric model WLTM
  • Flexible brass probe
  • High strength cable
  • It is mounted on a small handheld spool and stand to conveniently extract or withdraw the cable and electrode assembly
  • Sturdy stand and reel
  • The WLT Water Level Indicator provides an economical and reliable means of obtaining accurate water level data in water wells
  • The WLT is available with 1/2" diameter brass on a special order basis
  • The brass electrode assembly is 3/8" in diameter and be replaced in the field
  • The cable is two conductor, steel and copper plated with a tensile strength of approximately 300 lbs and a tough plastic insulating jacket

SPECIFICATIONS

Application
Water
Battery Size
9V
Bulb Type
LED
Cable Length ft
100 ft
Coating
Copper Plated, Steel
Color Finish
Black
Diameter
3/8 in
Length
100 ft
Material
Brass, Plastic
Width
17 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday