0 items

Five Two One 5-2-1® Compressor Saver® Hard Start for Scroll Compressor

FCSRU

Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Approved by all major compressor manufacturers
  • Extends the life of the compressor
  • Protects vital internal components
  • Reduces damaging in-rush current by up to 50%
  • The 5-2-1® compressor saver

SPECIFICATIONS

Collection
5-2-1® Compressor Saver®
MFD Rating
88/108 mfd
Size
1 - 3 Tons

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday