Fivestar 48 in. Dual Fuel with Grill and Griddle Range

FTTN5377BW

Width

48 in
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Depth
24 in
Fuel Type
Natural Gas
Height
47 in
Power Source
Electric, Gas
Watts
3000
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday