2-1/2 x 2-1/2 x 1 x 1 in. Socket Fire Sprinkler Reducing Schedule 80 CPVC Cross
FlameGuard™ 2-1/2 x 2-1/2 x 1 x 1 in. Socket Fire Sprinkler Reducing Schedule 80 CPVC Cross
-
Pick Up: Not available
-
Shipping: Not available
All Sizes
Product Details
Specifications
- Clean Bagged:
- No
- Collection:
- FlameGuard™
- Color Finish Name:
- Orange
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connection 3:
- Socket Weld
- End Connection 4:
- Socket Weld
- End Connections:
- Socket Weld
- FM Approved:
- No
- Fitting Size 1:
- 2-1/2 in
- Fitting Size 2:
- 2-1/2 in
- Fitting Size 3:
- 1 in
- Fitting Size 4:
- 1 in
- Fitting Sizes:
- 2-1/2 in x 2-1/2 in x 1 in x 1 in
- Fitting Type:
- Reducing
- Material:
- Plastic
- Material Type:
- CPVC
- NSF Certified:
- No
- Schedule Class:
- 80
- Type:
- S4220289
- UL Listed:
- No