0 items

Flanders Corporation Precisionaire® 12 in. Air Filter (Case of 24)

F100590112

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Low pressure drop
  • MERV 4
  • Nested Frame

SPECIFICATIONS

Collection
Precisionaire®
Depth
1 in
Disposable
Yes
Height
20 in
Material
Fiberglass
Package Quantity
Case of 24
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday