0 items

Flanders Corporation 12 in. Panel Filter Box Frame

F112500112

Height

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Box frame
  • Low pressure drop
  • MERV 4

SPECIFICATIONS

Depth
1 in
Disposable
Yes
Height
20 in
Material
Synthetic
Width
12 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday