14 x 25 x 1 in. Air Filter Synthetic MERV 8
PREpleat® 14 x 25 x 1 in. Air Filter Synthetic MERV 8
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Application:
- Heavy Duty Commercial, Industrial, Pharmaceutical
- Collection:
- PREpleat®
- Depth:
- 1 in
- Disposable:
- No
- Filter Type:
- Pleated
- Height:
- 14 in
- IAPMO Listed -:
- No
- MERV Rating:
- 8
- Material:
- Synthetic Fiber
- Product Type:
- Air Filter
- Size:
- 14 in x 25 in x 1 in
- UL Listed:
- UL Class 2/UL 900
- Weight:
- 7.7 lb
- Width:
- 25 in