Flanders Corporation

Precisionaire® 25 x 14 in. Air Filter (Case of 24)

Part #F10059011425  |  Manufacturer Part #10059.011425

Height

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Nested Frame
  • MERV 4
  • Low pressure drop

Specifications

Collection: Precisionaire®

Depth: 1 in

Disposable: Yes

Height: 25 in

Material: Fiberglass

Package Quantity: Case of 24

Type: F10059011425

Width: 14 in