Flanders Precisionaire
12 x 24 x 1 in. Air Filter Synthetic MERV 5
Part #F11250011224 | Item #7367291 | Manufacturer Part #11250.011224
$
2.81
EACH
Height:
24 inProduct Details
- Box frame
- MERV 4
- Low pressure drop
Specifications
Depth: 1 in
Disposable: Yes
Height: 24 in
MERV Rating: 5
Material: Synthetic
Size: 12 in x 24 in x 1 in
Width: 12 in