Flanders Precisionaire

12 x 24 x 1 in. Air Filter Synthetic MERV 6

Part #F81555011224  |  Manufacturer Part #81555.011224

Depth:

1 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Box frame
  • MERV 6
  • Low pressure drop

Specifications

Depth: 1 in

Disposable: No

Height: 24 in

IAPMO Listed: No

MERV Rating: 6

Material: Synthetic

Size: 12 in x 24 in x 1 in

Width: 12 in