14 x 20 x 1 in. Air Filter Synthetic MERV 5
14 x 20 x 1 in. Air Filter Synthetic MERV 5
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- MERV 4
- Low pressure drop
- Box frame
Specifications
- Depth:
- 1 in
- Disposable:
- Yes
- Height:
- 20 in
- MERV Rating:
- 5
- Material:
- Synthetic
- Size:
- 14 in x 20 in x 1 in
- Width:
- 14 in