14 x 18 x 1 in. Air Filter Fiberglass MERV 4

You last purchased this on
 
AAF International

EZ Flow® 14 x 18 x 1 in. Air Filter Fiberglass MERV 4

This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

EZ Flow® 14 x 18 x 1 in. Air Filter Fiberglass MERV 4

  • Fast #
  • Part #A10155011418
  • Item #3334536
  • Manufacturer Part #10155.011418
3.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lasts up to 30 days
  • Maximum air flow
  • Spun glass
  • One sided metal reinforcement
  • Alleviates strain on equipment
  • Requires Certification

Documents


Specifications

Application:
Furnace
Collection:
EZ Flow®
Depth:
1 in
Disposable:
Yes
Height:
18 in
IAPMO Listed -:
No
MERV Rating:
4
Material:
Fiberglass
Size:
14 in x 18 in x 1 in
UL Listed:
UL Class 2/UL 900
Weight:
7.2 lb
Width:
14 in