24 x 36 x 1 in. Air Filter Fiberglass MERV 8
Pre Pleat™ 40 LPD 24 x 36 x 1 in. Air Filter Fiberglass MERV 8
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Heavy duty die cut frame
- Expanded metal backing
- Industries highest dust holding capacity
- Best suited for heavy duty commercial, industrial, pharmaceutical as well as other industrial applications
- Diagonal grid supports for maximum strength
Documents
Specifications
- Collection:
- Pre Pleat™ 40 LPD
- Depth:
- 1 in
- Disposable:
- No
- Height:
- 36 in
- MERV Rating:
- 8
- Material:
- Fiberglass
- Size:
- 24 in x 36 in x 1 in
- Width:
- 24 in