25 x 25 x 1 in. Air Filter Spun Glass MERV 4

You last purchased this on
 
AAF International

EZ Flow® 25 x 25 x 1 in. Air Filter Spun Glass MERV 4

This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

EZ Flow® 25 x 25 x 1 in. Air Filter Spun Glass MERV 4

  • Fast #
  • Part #A10055012525
  • Item #58286
  • Manufacturer Part #10055.012525
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Lasts up to 30 days
  • Maximum air flow
  • Spun glass
  • Alleviates strain on equipment
  • Requires Certification

Documents


Specifications

Collection:
EZ Flow®
Depth:
1 in
Disposable:
Yes
Filter Type:
Panel
Height:
25 in
MERV Rating:
4
Material:
Fiberglass
Size:
25 in x 25 in x 1 in
Type:
F11251012525
Width:
25 in