15 x 24 x 1/4 in. Foam Filter Media Pad MERV 4

You last purchased this on
 
AAF International

Cut-to-Fit 15 x 24 x 1/4 in. Foam Filter Media Pad MERV 4

This product requires certification to purchase.
Brand image
You last purchased this on
 
AAF International

Cut-to-Fit 15 x 24 x 1/4 in. Foam Filter Media Pad MERV 4

  • Fast #
  • Part #AKK1000
  • Item #242596
  • Manufacturer Part #KK1000
4.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification

Documents


Specifications

Collection:
Cut-to-Fit
Depth:
1/4 in
Disposable:
No
Height:
24 in
IAPMO Listed -:
No
MERV Rating:
4
Material:
Foam
Product Type:
Pad
Size:
15 in x 24 in x 1/4 in
Width:
15 in