Flanders Precisionaire

Cut-to-Fit 20 in. x 30 ft. x 1 in. Hog Hair Service Media Roll MERV 5

Part #FHHB20130  |  Manufacturer Part #HHB20130

Width

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

Application: Furnace

Collection: Cut-to-Fit

Depth: 1 in

Disposable: No

Height: 30 ft

IAPMO Listed: No

MERV Rating: 5

Material: Hog Hair

Product Type: Roll

Size: 20 in x 30 ft x 1 in

Width: 20 in